Shop ZORO SELECT

White HDPE Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-PE-564
  • Zoro # G7799362

product price: 
$
4.85
/ea

Key Features

Material
HDPE
Color
White
Length
24"
Width
3/4"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-564
Zoro #
G7799362
UPC #
193005884826
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Grade
Standard
Friction Coefficient
0.2
Plastic Hardness
60D
Plastic Density
0.035 lbs / cu. in.
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Water Absorption
0.0001
Friction Rating
Very Slippery
Thickness Tolerance
(-0.007" - +0")
Impact Strength Rating
Good
Shape
Bar
Tensile Strength Rating
Poor
Backing Type
Plain
Impact Strength
3.0 ft-lb/in
Flexural Modulus
1,370 MPa
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
FDA Compliance
FDA Compliant
Dielectric Strength
2.4 kV/mm
Plastic Thickness Tolerance
+0.003/-0.01 in
Metal Detectable
Not Metal Detectable
Weight
0.08 lb
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Tensile Strength
3,500 psi
Machinability
100%
Minimum Temperature
-70 Degrees F
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.05" - +0.05")
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width
0.75 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 0.75 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.