White HDPE Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-PE-633
  • Zoro # G7796264
product price: 
$
9.49
/ea

Key Features

Material
HDPE
Color
White
Length
24"
Width
3/4"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-633
Zoro #
G7796264
UPC #
193005896812
Country of Origin
China

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/4"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Plastic Density
0.035 lbs / cu. in.
Friction Rating
Very Slippery
Water Absorption
0.0001
Backing Type
Plain
Plastic Hardness
60D
Thickness Tolerance
(-0" - +0.006")
Shape
Bar
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Excellent
Friction Coefficient
0.2
Impact Strength Rating
Good

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 0.75 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews