White HDPE Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-PE-288
  • Zoro # G7800799
product price: 
$
6.35
/ea

Key Features

Material
HDPE
Color
White
Length
24"
Width
4"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-288
Zoro #
G7800799
UPC #
193005039417
Country of Origin
China

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Grade
Standard
Thickness Tolerance
(-0.004" - +0.001")
Shape
Bar
Friction Coefficient
0.2
Water Absorption
0.0001
Backing Type
Plain
Friction Rating
Very Slippery
Plastic Density
0.035 lbs / cu. in.
Tensile Strength Rating
Poor
Plastic Hardness
60D
Plastic Clarity
Opaque

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews