White HDPE Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-PE-570
  • Zoro # G7798671
product price: 
$
10.35
/ea

Key Features

Material
HDPE
Color
White
Length
24"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-570
Zoro #
G7798671
UPC #
193005884857
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Water Absorption Rating
Excellent
Grade
Standard
Friction Rating
Very Slippery
Plastic Hardness
60D
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Thickness Tolerance
(-0.007" - +0")
Plastic Density
0.035 lbs / cu. in.
Backing Type
Plain
Shape
Bar
Plastic Clarity
Opaque
Friction Coefficient
0.2
Water Absorption
0.0001
Scratch-Resistant
Not Scratch-Resistant
Weight
0.63 lb
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Tensile Strength
3,500 psi
Rockwell Hardness
45 HRM
Plastic Thickness Tolerance
+0.003/-0.01 in
Static-Resistant
Not Static-Resistant
Dielectric Strength
2.4 kV/mm
Impact Strength
3.0 ft-lb/in
Machinability
100%
FDA Compliance
FDA Compliant
Flexural Modulus
1,370 MPa
Metal Detectable
Not Metal Detectable
Minimum Temperature
-70 Degrees F
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Maximum Temperature
180 Degrees F
Shore Hardness
60 Shore D

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Plastic Width Tolerance
+/-0.250 in
Plastic Width
6 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews