Shop ZORO SELECT

White HDPE Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-PE-140
  • Zoro # G7800449

product price: 
$
15.49
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-140
Zoro #
G7800449
UPC #
193005037789
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Backing Type
Plain
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Thickness Tolerance
(-0" - +0.008")
Water Absorption
0.0001
Plastic Clarity
Opaque
Plastic Hardness
60D
Grade
Standard
Shape
Bar
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Friction Rating
Very Slippery
Dielectric Strength
2.4 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Weight
1.26 lb
Wear Rate
Not Rated
Tensile Strength
3,500 psi
Rockwell Hardness
45 HRM
Static-Resistant
Not Static-Resistant
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Machinability
100%
Impact Strength
3.0 ft-lb/in
Maximum Temperature
180 Degrees F
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Plastic Thickness Tolerance
+0.021/-0.013 in
Metal Detectable
Not Metal Detectable
Minimum Temperature
-70 Degrees F
Flexural Modulus
1,370 MPa

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.01" - +0.01")
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.5 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.