Shop ZORO SELECT

White HDPE Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-PE-142
  • Zoro # G7798769

product price: 
$
19.99
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-142
Zoro #
G7798769
UPC #
193005037802
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Plastic Hardness
60D
Backing Type
Plain
Thickness Tolerance
(-0" - +0.006")
Friction Rating
Very Slippery
Shape
Bar
Friction Coefficient
0.2
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque
Water Absorption
0.0001
Grade
Standard
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Machinability
100%
Flexural Modulus
1,370 MPa
Dielectric Strength
2.4 kV/mm
Impact Strength
3.0 ft-lb/in
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Tensile Strength
3,500 psi
Minimum Temperature
-70 Degrees F
Plastic Thickness Tolerance
+0.025/-0.019 in
Weight
1.89 lb
Rockwell Hardness
45 HRM
Maximum Temperature
180 Degrees F
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Static-Resistant
Not Static-Resistant

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
3/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.75 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.