White HDPE Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-PE-143
  • Zoro # G7800665
product price: 
$
31.19
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-143
Zoro #
G7800665
UPC #
193005037819
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Plastic Density
0.035 lbs / cu. in.
Grade
Standard
Water Absorption Rating
Excellent
Water Absorption
0.0001
Thickness Tolerance
(-0.016" - +0.024")
Shape
Bar
Impact Strength Rating
Good
Plastic Hardness
60D
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Friction Coefficient
0.2
Backing Type
Plain
Flexural Modulus
1,370 MPa
Metal Detectable
Not Metal Detectable
Dielectric Strength
2.4 kV/mm
UV-Resistant
Not UV-Resistant
Shore Hardness
60 Shore D
FDA Compliance
FDA Compliant
Minimum Temperature
-70 Degrees F
Machinability
100%
Tensile Strength
3,500 psi
Plastic Thickness Tolerance
+0.049/-0.041 in
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Maximum Temperature
180 Degrees F
Impact Strength
3.0 ft-lb/in
Rockwell Hardness
45 HRM
Weight
2.52 lb

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1"
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
1 in
Plastic Width
1.5 in
Plastic Width Tolerance
+/-0.250 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews