Shop ZORO SELECT

White HDPE Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-PE-607
  • Zoro # G7796221

product price: 
$
7.99
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
3/4"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-607
Zoro #
G7796221
UPC #
193005885236
Country of Origin
China

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/8"

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Water Absorption Rating
Excellent
Grade
Standard
Shape
Bar
Plastic Hardness
60D
Backing Type
Plain
Plastic Clarity
Opaque
Water Absorption
0.0001
Thickness Tolerance
(-0" - +0.014")
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength Rating
Good
Friction Coefficient
0.2
Plastic Density
0.035 lbs / cu. in.

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 0.75 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.