White HDPE Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-PE-616
  • Zoro # G7798915
product price: 
$
11.79
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
3/4"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-616
Zoro #
G7798915
UPC #
193005885359
Country of Origin
China
Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Grade
Standard
Water Absorption
0.0001
Water Absorption Rating
Excellent
Shape
Bar
Backing Type
Plain
Plastic Clarity
Opaque
Plastic Hardness
60D
Plastic Density
0.035 lbs / cu. in.
Friction Rating
Very Slippery
Thickness Tolerance
(-0" - +0.008")
Friction Coefficient
0.2
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Metal Detectable
Not Metal Detectable
Machinability
100%
Shore Hardness
60 Shore D
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
0.63 lb
Flexural Modulus
1,370 MPa
Impact Strength
3.0 ft-lb/in
Tensile Strength
3,500 psi
Rockwell Hardness
45 HRM
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Plastic Thickness Tolerance
+0.021/-0.013 in
Minimum Temperature
-70 Degrees F
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
FDA Compliance
FDA Compliant
Dielectric Strength
2.4 kV/mm

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.05" - +0.05")
Plastic Thickness
0.5 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width
0.75 in
Plastic Width Tolerance
+/-0.250 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 0.75 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews