Shop ZORO SELECT

White HDPE Plastic Bar 48" L, 4" W

  • Mfr # BULK-PS-PE-299
  • Zoro # G7796650

product price: 
$
8.75
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
4"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-299
Zoro #
G7796650
UPC #
193005039530
Country of Origin
China

Dimensions

Length
48"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.035 lbs / cu. in.
Backing Type
Plain
Water Absorption Rating
Excellent
Water Absorption
0.0001
Friction Coefficient
0.2
Shape
Bar
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Grade
Standard
Impact Strength Rating
Good
Thickness Tolerance
(-0.004" - +0.001")
Plastic Hardness
60D

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.