White HDPE Plastic Bar 48" L, 6" W

  • Mfr # BULK-PS-PE-601
  • Zoro # G7800589
product price: 
$
32.29
/ea

Key Features

Material
HDPE
Color
White
Length
48"
Width
6"
Tensile Strength (PSI)
3,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-601
Zoro #
G7800589
UPC #
193005885069
Country of Origin
China

Dimensions

Length
48"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
HDPE
Color
White
Tensile Strength (PSI)
3,500 psi
Impact Strength (Lbs.)
3.0 ft. - lbs./in.
Max. Temp. (F)
180 Degrees F
Standards
FDA, UL 94 HB
Min. Temp. (F)
-70 Degrees F
Friction Rating
Very Slippery
Shape
Bar
Impact Strength Rating
Good
Plastic Hardness
60D
Tensile Strength Rating
Poor
Water Absorption
0.0001
Friction Coefficient
0.2
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Grade
Standard
Backing Type
Plain
Plastic Density
0.035 lbs / cu. in.
Thickness Tolerance
(-0.014" - +0")

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews