Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 12" L x 1" W x 1" Thick

  • Mfr # BULK-PS-PE-88

  • Zoro # G7281016


product price: $7.19
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Width
1"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-88
Zoro #
G7281016
UPC #
193005040277
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1"
Plastic Length
12"
Thickness
1.0 in
Width
1 in
Length
1 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Temp. Range
-230 Degrees to 190 Degrees F
Durometer
Shore D60
Standards
FDA, UL 94 HB
Material
HDPE
Resistant To
Moisture
Tensile Strength
3,500 psi
UV Resistant
No
Wear Factor
Good
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Impact Strength
3.0 ft-lb/in
Minimum Temperature
-70 Degrees F
Plastic Thickness Tolerance
+0.049/-0.041 in
Grade
Standard
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Machinability
100 %
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Plastic Density
0.035 lb/cu in
Plastic Hardness
60D
Impact Strength Rating
Good
Water Absorption
0.01 %
Shape
Rectangular
Plastic Hardness Rating
Medium
Backing Type
No Backing
Weight
0.5 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Rockwell Hardness
45 HRM
Shore Hardness
60 Shore D
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Flexural Modulus
1,370 MPa
Dielectric Strength
2.4 kV/mm
Scratch-Resistant
Not Scratch-Resistant

Description

HDPE Bar, HDPE, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.