Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 12" L x 1" W x 1/2" Thick

  • Mfr # BULK-PS-PE-85

  • Zoro # G7280998


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-85
Zoro #
G7280998
UPC #
193005040246
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
1"
Plastic Length
12"
Length
1 ft
Width
1 in
Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Resistant To
Moisture
Temp. Range
-230 Degrees to 190 Degrees F
Durometer
Shore D60
Material
HDPE
Tensile Strength
3,500 psi
Plastic Clarity
Opaque
Grade
Standard
Corrosion and Chemical Resistance
Good
Plastic Hardness
60D
Impact Strength
3.0 ft-lb/in
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Shape
Rectangular
Plastic Hardness Rating
Medium
UV Resistant
No
Friction Coefficient
0.2
Machinability
100 %
Plastic Density
0.035 lb/cu in
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.021/-0.013 in
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Wear Factor
Good
Friction Rating
Very Slippery
Backing Type
No Backing
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
1,370 MPa
Dielectric Strength
2.4 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Static-Resistant
Not Static-Resistant
Weight
0.3 lb
Rockwell Hardness
45 HRM
FDA Compliance
FDA Compliant
Wear Rate
Not Rated

Description

HDPE Bar, HDPE, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.