Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 12" L x 2" W x 3/4" Thick

  • Mfr # BULK-PS-PE-153

  • Zoro # G7281147


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-153
Zoro #
G7281147
UPC #
193005037925
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
2"
Plastic Length
12"
Thickness
0.75 in
Length
1 ft
Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 12 in L

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Temp. Range
-230 Degrees to 190 Degrees F
Standards
FDA, UL 94 HB
Resistant To
Moisture
Durometer
Shore D60
Material
HDPE
Tensile Strength
3,500 psi
Minimum Temperature
-70 Degrees F
Shape
Rectangular
Plastic Density
0.035 lb/cu in
Temperature Range
-70 Degrees to 180 Degrees F
Water Absorption
0.01 %
Friction Rating
Very Slippery
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+0.025/-0.019 in
Impact Strength
3.0 ft-lb/in
Machinability
100 %
Grade
Standard
Plastic Hardness Rating
Medium
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Hardness
60D
Plastic Clarity
Opaque
UV Resistant
No
Friction Coefficient
0.2
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Dielectric Strength
2.4 kV/mm
Shore Hardness
60 Shore D
FDA Compliance
FDA Compliant
Flexural Modulus
1,370 MPa
Weight
0.7 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM

Description

HDPE Bar, HDPE, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.