Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 24" L x 1" W x 1" Thick

  • Mfr # BULK-PS-PE-99

  • Zoro # G7281007


product price: $8.45
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Width
1"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-99
Zoro #
G7281007
UPC #
193005040390
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
1"
Plastic Length
24"
Thickness
1.0 in
Width
1 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Material
HDPE
Resistant To
Moisture
Durometer
Shore D60
Temp. Range
-230 Degrees to 190 Degrees F
Standards
FDA, UL 94 HB
Tensile Strength
3,500 psi
Tensile Strength Rating
Poor
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Density
0.035 lb/cu in
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Grade
Standard
UV Resistant
No
Plastic Hardness
60D
Minimum Temperature
-70 Degrees F
Water Absorption
0.01 %
Impact Strength
3.0 ft-lb/in
Machinability
100 %
Plastic Hardness Rating
Medium
Impact Strength Rating
Good
Plastic Thickness Tolerance
+0.049/-0.041 in
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.2
Wear Factor
Good
Shape
Rectangular
Backing Type
No Backing
FDA Compliance
FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Weight
0.9 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,370 MPa
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Shore Hardness
60 Shore D
Dielectric Strength
2.4 kV/mm

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.