Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 24" L x 1" W x 3/4" Thick

  • Mfr # BULK-PS-PE-98

  • Zoro # G7280964


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-98
Zoro #
G7280964
UPC #
193005040383
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
1"
Plastic Length
24"
Width
1 in
Thickness
0.75 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Tensile Strength
3,500 psi
Resistant To
Moisture
Durometer
Shore D60
Standards
FDA, UL 94 HB
Temp. Range
-230 Degrees to 190 Degrees F
Material
HDPE
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Grade
Standard
Friction Rating
Very Slippery
Plastic Hardness
60D
Water Absorption Rating
Excellent
Impact Strength
3.0 ft-lb/in
Impact Strength Rating
Good
Wear Factor
Good
Plastic Density
0.035 lb/cu in
Shape
Rectangular
Friction Coefficient
0.2
Tensile Strength Rating
Poor
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
UV Resistant
No
Water Absorption
0.01 %
Minimum Temperature
-70 Degrees F
Machinability
100 %
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.025/-0.019 in
Backing Type
No Backing
Flexural Modulus
1,370 MPa
Rockwell Hardness
45 HRM
Static-Resistant
Not Static-Resistant
Weight
0.7 lb
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
FDA Compliant
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Dielectric Strength
2.4 kV/mm
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.