Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 24" L x 2" W x 1/2" Thick

  • Mfr # BULK-PS-PE-162

  • Zoro # G7280989


product price: $9.25
/ea
Sold in multiples of 2 for $18.50

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-162
Zoro #
G7280989
UPC #
193005038021
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
2"
Plastic Length
24"
Length
2 ft
Thickness
0.5 in
Width
2 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Resistant To
Moisture
Tensile Strength
3,500 psi
Standards
FDA, UL 94 HB
Material
HDPE
Temp. Range
-230 Degrees to 190 Degrees F
Durometer
Shore D60
UV Resistant
No
Water Absorption
0.01 %
Machinability
100 %
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Plastic Hardness Rating
Medium
Grade
Standard
Impact Strength Rating
Good
Plastic Density
0.035 lb/cu in
Plastic Hardness
60D
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Wear Factor
Good
Water Absorption Rating
Excellent
Impact Strength
3.0 ft-lb/in
Friction Coefficient
0.2
Shape
Rectangular
Plastic Thickness Tolerance
+0.021/-0.013 in
Temperature Range
-70 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Backing Type
No Backing
Rockwell Hardness
45 HRM
FDA Compliance
FDA Compliant
Weight
0.9 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
2.4 kV/mm
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
60 Shore D
Flexural Modulus
1,370 MPa
Wear Rate
Not Rated

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.