Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 24" L x 3" W x 1/2" Thick

  • Mfr # BULK-PS-PE-228

  • Zoro # G7281339


product price: $11.15
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-228
Zoro #
G7281339
UPC #
193005038755
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
3"
Plastic Length
24"
Width
3 in
Thickness
0.5 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Temp. Range
-230 Degrees to 190 Degrees F
Tensile Strength
3,500 psi
Durometer
Shore D60
Resistant To
Moisture
Material
HDPE
Wear Factor
Good
UV Resistant
No
Tensile Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Plastic Thickness Tolerance
+0.021/-0.013 in
Temperature Range
-70 Degrees to 180 Degrees F
Minimum Temperature
-70 Degrees F
Corrosion and Chemical Resistance
Good
Plastic Density
0.035 lb/cu in
Friction Rating
Very Slippery
Machinability
100 %
Plastic Hardness
60D
Impact Strength Rating
Good
Shape
Rectangular
Impact Strength
3.0 ft-lb/in
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.01 %
Friction Coefficient
0.2
Backing Type
No Backing
Dielectric Strength
2.4 kV/mm
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Rockwell Hardness
45 HRM
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Weight
1.3 lb
Wear Rate
Not Rated
Flexural Modulus
1,370 MPa
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant

Description

HDPE Bar, HDPE, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.