Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 24" L x 4" W x 3/4" Thick

  • Mfr # BULK-PS-PE-296

  • Zoro # G7281226


product price: $22.85
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-296
Zoro #
G7281226
UPC #
193005039509
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
4"
Plastic Length
24"
Thickness
0.75 in
Length
2 ft
Width
4 in
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Material
HDPE
Durometer
Shore D60
Tensile Strength
3,500 psi
Resistant To
Moisture
Temp. Range
-230 Degrees to 190 Degrees F
Shape
Rectangular
Friction Rating
Very Slippery
Wear Factor
Good
Impact Strength Rating
Good
Plastic Hardness
60D
Grade
Standard
Machinability
100 %
Minimum Temperature
-70 Degrees F
Plastic Hardness Rating
Medium
Water Absorption
0.01 %
UV Resistant
No
Water Absorption Rating
Excellent
Plastic Density
0.035 lb/cu in
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.025/-0.019 in
Friction Coefficient
0.2
Impact Strength
3.0 ft-lb/in
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Dielectric Strength
2.4 kV/mm
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Weight
2.6 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
45 HRM
Flexural Modulus
1,370 MPa
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Description

The ZORO SELECT - BULK-PS-PE-296 is a Rectangle Stock plastic sheet made from HDPE material. This white, opaque sheet has a standard grade and is designed for industrial applications that require good corrosion and chemical resistance. With its nominal size of 4 in W x 24 in L, it offers versatility for fabrication and machining processes.

  • Durometer: The hardness measurement of Shore D60 indicates its durability and resistance to indentation.
  • Friction Coefficient & Rating: A friction coefficient of 0.2 coupled with a very slippery rating makes this sheet suitable for applications requiring movement control and stability.
  • Impact Strength & Rating: An impact strength of 3.0 ft-lb/in with a good rating signifies the ability to resist damage from sudden force or shock.
  • Machinability: Rated as fair, indicating ease in cutting, shaping or finishing using industrial tools without causing damage to either the material or equipment.
  • Temperature Range: Rated for operation within temperature ranges of -70 Degrees F to 180 Degrees F. Performance may vary outside these ranges.
  • Tensile Strength & Rating: Tensile strength is specified at 3,500 psi. The product's performance under tension should be evaluated in the context of its intended use.
  • Water Absorption & Rating: Water absorption capacity is specified at 0.01%. Its resistance to moisture should be assessed based on specific application requirements."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.