Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 48" L x 2" W x 1/4" Thick

  • Mfr # BULK-PS-PE-171

  • Zoro # G7281165


product price: $9.45
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-171
Zoro #
G7281165
UPC #
193005038120
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
48"
Length
4 ft
Thickness
0.25 in
Width
2 in
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Standards
FDA, UL 94 HB
Temp. Range
-230 Degrees to 190 Degrees F
Material
HDPE
Durometer
Shore D60
Tensile Strength
3,500 psi
Resistant To
Moisture
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Impact Strength Rating
Good
Grade
Standard
Water Absorption Rating
Excellent
Plastic Hardness Rating
Medium
Shape
Rectangular
Wear Factor
Good
Plastic Clarity
Opaque
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.006/-0.02 in
Machinability
100 %
Impact Strength
3.0 ft-lb/in
Corrosion and Chemical Resistance
Good
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
UV Resistant
No
Plastic Hardness
60D
Friction Coefficient
0.2
Plastic Density
0.035 lb/cu in
Backing Type
No Backing
FDA Compliance
FDA Compliant
Weight
0.9 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,370 MPa
Wear Rate
Not Rated
Dielectric Strength
2.4 kV/mm
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
60 Shore D
Rockwell Hardness
45 HRM

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.