Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 48" L x 2" W x 3/8" Thick

  • Mfr # BULK-PS-PE-172

  • Zoro # G7281183


product price: $12.25
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-172
Zoro #
G7281183
UPC #
193005038137
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
2"
Plastic Length
48"
Length
4 ft
Width
2 in
Thickness
0.375 in
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Temp. Range
-230 Degrees to 190 Degrees F
Tensile Strength
3,500 psi
Material
HDPE
Durometer
Shore D60
Standards
FDA, UL 94 HB
Resistant To
Moisture
Plastic Thickness Tolerance
+0.023/-0.009 in
Minimum Temperature
-70 Degrees F
Water Absorption Rating
Excellent
Grade
Standard
Tensile Strength Rating
Poor
Plastic Hardness
60D
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Shape
Rectangular
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Good
Machinability
100 %
Water Absorption
0.01 %
Plastic Density
0.035 lb/cu in
Impact Strength Rating
Good
Wear Factor
Good
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium
Impact Strength
3.0 ft-lb/in
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Weight
1.3 lb
Flexural Modulus
1,370 MPa
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
FDA Compliance
FDA Compliant
Shore Hardness
60 Shore D
Dielectric Strength
2.4 kV/mm
Static-Resistant
Not Static-Resistant

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.