Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 48" L x 3" W x 1/4" Thick

  • Mfr # BULK-PS-PE-237

  • Zoro # G7281375


product price: $12.29
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-237
Zoro #
G7281375
UPC #
193005038854
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
48"
Width
3 in
Thickness
0.25 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Material
HDPE
Temp. Range
-230 Degrees to 190 Degrees F
Standards
FDA, UL 94 HB
Durometer
Shore D60
Tensile Strength
3,500 psi
Resistant To
Moisture
Minimum Temperature
-70 Degrees F
Machinability
100 %
Impact Strength Rating
Good
Plastic Hardness
60D
Plastic Hardness Rating
Medium
Impact Strength
3.0 ft-lb/in
UV Resistant
No
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Grade
Standard
Shape
Rectangular
Water Absorption
0.01 %
Water Absorption Rating
Excellent
Temperature Range
-70 Degrees to 180 Degrees F
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Plastic Thickness Tolerance
+0.006/-0.02 in
Tensile Strength Rating
Poor
Plastic Density
0.035 lb/cu in
Plastic Clarity
Opaque
Backing Type
No Backing
Flexural Modulus
1,370 MPa
Dielectric Strength
2.4 kV/mm
Rockwell Hardness
45 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
FDA Compliant
Shore Hardness
60 Shore D
Weight
1.3 lb
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
12 x 10^-5 K^-1

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.