Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 48" L x 3" W x 3/8" Thick

  • Mfr # BULK-PS-PE-238

  • Zoro # G7281357


product price: $16.45
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-238
Zoro #
G7281357
UPC #
193005038861
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
3"
Plastic Length
48"
Length
4 ft
Width
3 in
Thickness
0.375 in
Nominal Size
3 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Resistant To
Moisture
Standards
FDA, UL 94 HB
Tensile Strength
3,500 psi
Material
HDPE
Durometer
Shore D60
Temp. Range
-230 Degrees to 190 Degrees F
Plastic Hardness
60D
Machinability
100 %
Impact Strength
3.0 ft-lb/in
Wear Factor
Good
Plastic Thickness Tolerance
+0.023/-0.009 in
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Impact Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Temperature Range
-70 Degrees to 180 Degrees F
Plastic Density
0.035 lb/cu in
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Good
Friction Coefficient
0.2
Shape
Rectangular
UV Resistant
No
Backing Type
No Backing
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
UV-Resistant
Not UV-Resistant
FDA Compliance
FDA Compliant
Shore Hardness
60 Shore D
Weight
1.9 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
45 HRM
Flexural Modulus
1,370 MPa
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
2.4 kV/mm

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.