Zoro Homepage

White HDPE Rectangle Stock 48" L x 4" W x 1" Thick

  • Mfr # BULK-PS-PE-308

  • Zoro # G7281497


product price: $41.65
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-308
Zoro #
G7281497
UPC #
193005039646
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
48"
Thickness
0.75 in
Width
4 in
Length
4 ft
Nominal Size
4 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Description

HDPE Bar, HDPE, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.