Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Rectangle Stock 48" L x 4" W x 1/2" Thick

  • Mfr # BULK-PS-PE-305

  • Zoro # G7281418


product price: $27.75
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-305
Zoro #
G7281418
UPC #
193005039615
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
4"
Plastic Length
48"
Length
4 ft
Width
4 in
Thickness
0.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
HDPE
Plastic Color
White
Color
White
Resistant To
Moisture
Material
HDPE
Standards
FDA, UL 94 HB
Tensile Strength
3,500 psi
Durometer
Shore D60
Temp. Range
-230 Degrees to 190 Degrees F
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.021/-0.013 in
Plastic Clarity
Opaque
Impact Strength
3.0 ft-lb/in
Friction Rating
Very Slippery
UV Resistant
No
Plastic Hardness
60D
Temperature Range
-70 Degrees to 180 Degrees F
Grade
Standard
Plastic Density
0.035 lb/cu in
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Good
Water Absorption Rating
Excellent
Shape
Rectangular
Wear Factor
Good
Maximum Temperature
180 Degrees F
Minimum Temperature
-70 Degrees F
Impact Strength Rating
Good
Water Absorption
0.01 %
Machinability
100 %
Plastic Hardness Rating
Medium
Backing Type
No Backing
Wear Rate
Not Rated
Dielectric Strength
2.4 kV/mm
Weight
3.4 lb
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
FDA Compliant
Shore Hardness
60 Shore D
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Rockwell Hardness
45 HRM
Flexural Modulus
1,370 MPa

Description

The ZORO SELECT - BULK-PS-PE-305 is a rectangle stock plastic sheet made from HDPE material. It comes in a standard grade with good corrosion and chemical resistance, making it suitable for various industrial applications. This white, opaque plastic sheet has a nominal size of 4 in W x 48 in L and offers fair machinability, allowing it to be cut or shaped using industrial tools without causing damage.

  • Durometer: With a Shore D60 hardness measurement, this plastic sheet exhibits medium hardness indicating its durability and flexibility.
  • Friction Coefficient & Rating: The friction coefficient of 0.2 suggests low resistance when sliding against another object while its 'very slippery' rating impacts its suitability for applications requiring movement control.
  • Impact Strength & Rating: The product has an impact strength of 3.0 ft-lb/in, with a 'good' rating suggesting it can be used in various applications.
  • Temperature Range: Rated for operation within the temperature range of -70 Degrees F to 180 Degrees F.
  • Tensile Strength & Rating: The product's tensile strength is rated at 3,500 psi which should be considered when using in high-stress applications.
  • Water Absorption & Rating: The product has a water absorption rate of 0.01%, indicating that it may perform well in environments with some exposure to moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.