Zoro Homepage

White HDPE Sheet 10 ft L x 4 ft W x 0.25 in Thick

  • Mfr # BULK-PS-HDPE-1048

  • Zoro # G016327310


product price: $509.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Color
White
Shape
Rectangle
Plastic Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-HDPE-1048
Zoro #
G016327310
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Length
10 ft
Plastic Width
4 ft
Plastic Length Tolerance
+/-1.000 in

Details

Plastic Clarity
Opaque
Tensile Strength
3,000 psi
Color
White
Shape
Rectangle
Friction Coefficient
0.2
Plastic Density
0.035 lb/cu in
Backing Type
No Backing
Standards
FDA, UL 94 HB
Item
HDPE Sheet
Impact Strength
3 ft-lb/in
Water Absorption
0.01 %
Rockwell Hardness
75 HRR
Minimum Temperature
-70 Degrees F
Flexural Modulus
1,364 MPa
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.4 kV/mm
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Material
HDPE
Product Form
Sheet
Weight
48.96 lb
Coefficient of Thermal Expansion
2.16 x 10^-4 K^-1
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Machinability
Not Rated

Description

HDPE Sheet, HDPE, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.