Zoro Homepage

White HDPE Sheet 10 ft L x 4 ft W x 0.375 in Thick

  • Mfr # BULK-PS-HDPE-1049

  • Zoro # G616327314


product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Clarity
Opaque
Water Absorption
0.01 %
Color
White
Plastic Width
4 ft
Standards
FDA, UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-HDPE-1049
Zoro #
G616327314
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Thickness
0.375 in
Plastic Length
10 ft
Plastic Length Tolerance
+/-1.000 in

Details

Plastic Clarity
Opaque
Water Absorption
0.01 %
Item
HDPE Sheet
Color
White
Standards
FDA, UL 94 HB
Backing Type
No Backing
Tensile Strength
3,000 psi
Impact Strength
3 ft-lb/in
Shape
Rectangle
Plastic Density
0.035 lb/cu in
Friction Coefficient
0.2
Dielectric Strength
2.4 kV/mm
Machinability
Not Rated
Minimum Temperature
-70 Degrees F
Rockwell Hardness
75 HRR
Flexural Modulus
1,364 MPa
Maximum Temperature
180 Degrees F
Wear Rate
Not Rated
Coefficient of Thermal Expansion
2.16 x 10^-4 K^-1
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Weight
73.44 lb
Static-Resistant
Not Static-Resistant
Elongation
Not Rated
Material
HDPE
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Shore Hardness
60 Shore D

Description

HDPE Sheet, HDPE, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.