Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Sheet 10 ft L x 4 ft W x 0.5 in Thick

  • Mfr # BULK-PS-HDPE-1050

  • Zoro # G516327285


product price: $947.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Clarity
Opaque
Color
White
Water Absorption
0.01 %
Tensile Strength
3,000 psi
Friction Coefficient
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-HDPE-1050
Zoro #
G516327285
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.5 in
Plastic Width
4 ft
Plastic Length
10 ft
Plastic Length Tolerance
+/-1.000 in

Details

Plastic Clarity
Opaque
Color
White
Water Absorption
0.01 %
Tensile Strength
3,000 psi
Friction Coefficient
0.2
Standards
FDA, UL 94 HB
Plastic Density
0.035 lb/cu in
Shape
Rectangle
Impact Strength
3 ft-lb/in
Item
HDPE Sheet
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Dielectric Strength
2.4 kV/mm
Wear Rate
Not Rated
Minimum Temperature
-70 Degrees F
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Material
HDPE
Maximum Temperature
180 Degrees F
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Flexural Modulus
1,364 MPa
Machinability
Not Rated
Weight
97.92 lb
Rockwell Hardness
75 HRR
Shore Hardness
60 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
2.16 x 10^-4 K^-1

Description

HDPE Sheet, HDPE, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.