Zoro Homepage

White HDPE Sheet Stock 32" L x 16" W x 1/2" Thick

  • Mfr # BULK-PS-PE-420

  • Zoro # G7796109


product price: $60.29
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Width
16"
Plastic Length
32"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-420
Zoro #
G7796109
UPC #
193005908522
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
16"
Plastic Length
32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
16"
Length
32"
Thickness
1/2"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 32 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Thickness Tolerance
(-0" - +0.008")
Standards
FDA, UL 94 HB
Tensile Strength
3,500 psi
Impact Strength
3.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
HDPE
Grade
Standard
Tensile Strength Rating
Poor
Plastic Hardness
60D
Impact Strength Rating
Good
Shape
Sheet
Plastic Density
0.035 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.2
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.021/-0.013 in
Friction Rating
Very Slippery
Water Absorption
0.0001
Water Absorption Rating
Excellent
Minimum Temperature
-70 Degrees F
Corrosion and Chemical Resistance
Good
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Machinability
100 %
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Wear Factor
Good
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Weight
8.96 lb
Product Type
Plastic Sheet
Product Form
Sheet
Wear Rate
Not Rated
Flexural Modulus
1,370 MPa
Elongation
5 %
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
2.4 kV/mm
Shore Hardness
60 Shore D
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
75 HRR

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.