Zoro Homepage

White HDPE Sheet Stock 36" L x 48" W x 3/4" Thick

  • Mfr # BULK-PS-PE-465

  • Zoro # G7798461


product price: $237.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-465
Zoro #
G7798461
UPC #
193005908669
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
48"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Width
36"
Thickness
3/4"
Nominal Size
36 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Tensile Strength
3,500 psi
Thickness Tolerance
(-0" - +0.006")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength
3.0 ft. - lbs./in.
Material
HDPE
Friction Rating
Very Slippery
Grade
Standard
Plastic Density
0.035 lbs / cu. in.
Backing Type
Plain
Impact Strength Rating
Good
Plastic Thickness Tolerance
+0.025/-0.019 in
Plastic Clarity
Opaque
Shape
Sheet
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Water Absorption
0.0001
Friction Coefficient
0.2
Plastic Hardness
60D
Maximum Temperature
180 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Plastic Hardness Rating
Medium
Minimum Temperature
-70 Degrees F
UV Resistant
No
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Rockwell Hardness
75 HRR
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,370 MPa
Static-Resistant
Not Static-Resistant
Elongation
5 %
Dielectric Strength
2.4 kV/mm
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
60 Shore D
Weight
45.36 lb
Product Form
Sheet
UV-Resistant
Not UV-Resistant

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 3 ft, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.