Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White HDPE Sheet Stock 48" L x 32" W x 1/2" Thick

  • Mfr # BULK-PS-PE-450

  • Zoro # G7799100


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Width
32"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-450
Zoro #
G7799100
UPC #
193005908546
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
32"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Thickness
1/2"
Width
32"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
32 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Tensile Strength
3,500 psi
Impact Strength
3.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.008")
Standards
FDA, UL 94 HB
Material
HDPE
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Shape
Sheet
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Plastic Hardness
60D
Plastic Thickness Tolerance
+0.021/-0.013 in
Grade
Standard
Backing Type
Plain
Plastic Clarity
Opaque
Water Absorption
0.0001
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Hardness Rating
Medium
Wear Factor
Good
Maximum Temperature
180 Degrees F
Temperature Range
-70 Degrees to 180 Degrees F
UV Resistant
No
Minimum Temperature
-70 Degrees F
Machinability
100 %
Corrosion and Chemical Resistance
Good
Weight
26.88 lb
Rockwell Hardness
75 HRR
Static-Resistant
Not Static-Resistant
Shore Hardness
60 Shore D
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,370 MPa
Dielectric Strength
2.4 kV/mm
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Wear Rate
Not Rated
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Elongation
5 %
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant

Description

The ZORO SELECT - BULK-PS-PE-450 is a Sheet Stock type of plastic sheet that comes in standard grade. Made from HDPE material, this white, opaque plastic sheet is recognized for its potential versatility and durability. It's commonly used by industry professionals for fabricating parts or prototypes as it can be cut, shaped, or molded into different forms depending on the specific requirements of the project.

  • Backing Type: The plain backing type allows for easy attachment to other surfaces or materials in various industrial applications.
  • Corrosion and Chemical Resistance: This plastic sheet is designed to resist damage under exposure to certain corrosive substances and specific environmental conditions.
  • Friction Coefficient & Rating: With a friction coefficient of 0.2 and a very slippery rating, it is intended to provide a degree of controlled movement and stability.
  • Impact Strength & Rating: Its impact strength is 3.0 ft.-lbs./in., indicating it's designed with the intention of resisting some levels of sudden force or shock but it's not guaranteed against breakage.
  • Machinability: It is designed with the intent that it may be cut or shaped using appropriate industrial tools. Care should always be taken as misuse could potentially cause harm to the material, equipment, or user.
  • Temperature Range: This plastic sheet is rated for use within temperature ranges from -70 Degrees F to 180 Degrees F. Outside these ranges structural changes may occur.
  • Tensile Strength & Rating: Rated tensile strength at 3,500 psi suggests a level of resistance before breaking when pulled; however caution should always be exercised during heavy-duty use as exceeding this limit could result in failure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.