Zoro Homepage

White HDPE Sheet Stock 48" L x 32" W x 1/8" Thick

  • Mfr # BULK-PS-PE-446

  • Zoro # G7799554


product price: $41.39
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/8"
Plastic Width
32"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-446
Zoro #
G7799554
UPC #
193005885410
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
32"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
32"
Thickness
1/8"
Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
32 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Impact Strength
3.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.007" - +0")
Standards
FDA, UL 94 HB
Tensile Strength
3,500 psi
Material
HDPE
Water Absorption Rating
Excellent
Impact Strength Rating
Good
Friction Rating
Very Slippery
Shape
Sheet
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Backing Type
Plain
Plastic Density
0.035 lbs / cu. in.
Plastic Thickness Tolerance
+0.003/-0.01 in
Water Absorption
0.0001
Plastic Hardness
60D
Friction Coefficient
0.2
Plastic Hardness Rating
Medium
UV Resistant
No
Temperature Range
-70 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Wear Factor
Good
Minimum Temperature
-70 Degrees F
Maximum Temperature
180 Degrees F
Machinability
100 %
Product Form
Sheet
Flexural Modulus
1,370 MPa
UV-Resistant
Not UV-Resistant
Weight
6.72 lb
Dielectric Strength
2.4 kV/mm
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Shore Hardness
60 Shore D
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
75 HRR
Elongation
5 %
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - BULK-PS-PE-446 is a Sheet Stock plastic sheet that comes in various sizes and thicknesses. This product has been used in a variety of applications including the fabrication of parts or prototypes due to its HDPE material. With its white color and opaque clarity, the sheet can be used in diverse industrial applications.

  • Backing Type: The plain backing type allows for easy attachment to other surfaces or materials.
  • Corrosion and Chemical Resistance: This product has shown resistance to some corrosive substances, chemicals, and environmental conditions.
  • Friction Coefficient & Rating: The sheet has a friction coefficient of 0.2 and is rated as very slippery which may contribute to movement stability under certain conditions.
  • Impact Strength & Rating: The material has an impact strength measurement of 3.0 ft.-lbs./in., which provides an indication of potential energy absorption capabilities when subjected to sudden force or shock.
  • Machinability: Its fair machinability suggests that it could be cut, shaped, or finished using industrial tools with care taken not to cause damage.
  • Temperature Range: The specified operating temperature range for this product is between -70 Degrees F and 180 Degrees F; performance outside this range has not been verified.
  • Tensile Strength & Rating: It features a measured tensile strength value up-to-3500 psi; actual performance may vary depending on usage circumstances."

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.