Zoro Homepage

White HDPE Sheet Stock 48" L x 48" W x 1/2" Thick

  • Mfr # BULK-PS-PE-41

  • Zoro # G2422797


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PE-41
Zoro #
G2422797
UPC #
193005039769
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
48"
Thickness
0.500"
Width
48"
Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-70 Degrees F
Color
White
Metal Detectable
Not Metal Detectable
Material
HDPE
Impact Strength
3 ft-lb/in
Plastic Properties
Moisture Resistant
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
3,500 psi
Standards
FDA, UL 94 HB
Plastic Hardness
60D
Plastic Density
0.035 lb/cu in
Water Absorption Rating
Excellent
Machinability
100 %
Backing Type
No Backing
UV Resistant
No
Shape
Square
Friction Coefficient
0.2
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Plastic Thickness Tolerance
+0.021/-0.013 in
Minimum Temperature
-70 Degrees F
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Wear Factor
Good
Temperature Range
-70 Degrees to 180 Degrees F
Static-Resistant
Not Static-Resistant
Rockwell Hardness
75 HRR
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Product Type
Plastic Sheet
Wear Rate
Not Rated
Dielectric Strength
2.4 kV/mm
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
1,370 MPa
Elongation
5 %
Weight
40.4 lb
Shore Hardness
60 Shore D

Description

The ZORO SELECT - BULK-PS-PE-41 is a Sheet Stock type of plastic sheet, suitable for a variety of industrial applications. Made from HDPE material, this white, opaque sheet comes in a standard grade and can be cut or shaped as needed. It's ideal for professionals who require versatile and durable materials for their projects.

  • Backing Type: The plain backing allows it to be attached to other surfaces or materials in different industrial settings.
  • Corrosion and Chemical Resistance: It has been tested to show resistance against certain corrosive substances and conditions.
  • Friction Coefficient & Rating: The product features a low friction coefficient (0.2), which may affect its use in situations requiring movement control.
  • Impact Strength & Rating: The material has an impact strength rating of 3.0 ft-lb/in, indicating its ability to absorb energy up to this level before breaking.
  • Machinability: Its fair machinability indicates compatibility with certain industrial tools under proper usage conditions.
  • Temperature Range: This plastic sheet is rated for operation within a temperature range of -70 Degrees F to 180 Degrees F
  • Tensile Strength & Rating: With a tensile strength rating classified as poor (3500 psi), this product may be suitable for specific applications requiring such specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.