Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White LDPE LDPE Sheet 100 ft. L x 12 ft. W x 0.004" Thick

  • Mfr # BULK-PF-LDPE-37

  • Zoro # G7855824


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.004"
Plastic Length
100 ft.
Plastic Color
White
Material Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-37
Zoro #
G7855824
UPC #
193005101848
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
12 ft.
Plastic Length
100 ft.
Nominal Size
12 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
White
Color
White
Material Type
Standard
Tensile Strength
850 psi
Standards
ASTM D4397-84
Material
LDPE
UV Resistant
No
Plastic Hardness
40D
Machinability
Not Rated
Corrosion and Chemical Resistance
Good
Grade
Standard
Impact Strength
No Break
Maximum Temperature
150 Degrees F
Temperature Range
-60 Degrees to 150 Degrees F
Friction Rating
Slippery
Plastic Hardness Rating
Medium Soft
Shape
Rectangle
Impact Strength Rating
Excellent
Water Absorption
0.19 %
Tensile Strength Rating
Poor
Water Absorption Rating
Good
Plastic Density
0.033 lb/cu in
Minimum Temperature
-60 Degrees F
Backing Type
No Backing
Wear Factor
Good
Plastic Clarity
Opaque
Friction Coefficient
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
23 lb
Metal Detectable
Not Metal Detectable
Rockwell Hardness
50 HRR
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
40 Shore D
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Product Type
Plastic Film
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Elongation
112 %

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 12 in, Plastic Thickness 4 mil, White, Plastic Clarity Opaque, Tensile Strength 850 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.