Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White LDPE LDPE Sheet 100 ft. L x 20 ft. W x 0.004" Thick

  • Mfr # BULK-PF-LDPE-36

  • Zoro # G7854348


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.004"
Plastic Length
100 ft.
Plastic Color
White
Material Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-36
Zoro #
G7854348
UPC #
193005101831
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
20 ft.
Plastic Length
100 ft.
Nominal Size
20 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
White
Color
White
Material Type
Standard
Tensile Strength
850 psi
Impact Strength Rating
Excellent
Plastic Hardness
40D
Shape
Rectangle
Grade
Standard
Wear Factor
Good
Machinability
Not Rated
Plastic Clarity
Opaque
UV Resistant
No
Backing Type
No Backing
Water Absorption Rating
Good
Standards
ASTM D4397-84
Plastic Density
0.033 lb/cu in
Material
LDPE
Plastic Hardness Rating
Medium Soft
Maximum Temperature
150 Degrees F
Impact Strength
No Break
Minimum Temperature
-60 Degrees F
Temperature Range
-60 Degrees to 150 Degrees F
Water Absorption
0.19 %
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Product Type
Plastic Film
Shore Hardness
40 Shore D
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Elongation
112 %
Wear Rate
Not Rated
Rockwell Hardness
50 HRR
Weight
38.4 lb
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 20 ft, Plastic Thickness 4 mil, White, Plastic Clarity Opaque, Tensile Strength 850 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.