Zoro Homepage

White Nylon 6/12 Nylon Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-NYL-978

  • Zoro # G500399212


product price: $45.99
/ea

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-978
Zoro #
G500399212
UPC #
193005064808
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/12
Plastic Color
White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
11,000 psi
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Nylon 6/12
Standards
Not Rated
Water Absorption
0.3 %
Friction Coefficient
0.4
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Plastic Density
0.042 lb/cu in
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.003/-0.01 in
Plastic Clarity
Opaque
Machinability
100 %
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
UV Resistant
No
Temperature Range
-20 Degrees to 200 Degrees F
Shape
Square
Wear Factor
Excellent
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell R115
Maximum Temperature
200 Degrees F
Backing Type
No Backing
Grade
Standard
Water Absorption Rating
Poor
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
0.78 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Product Type
Plastic Sheet
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
Elongation
6 %
UV-Resistant
Not UV-Resistant
Dielectric Strength
27 kV/mm
Flexural Modulus
1,700 MPa
Shore Hardness
85 Shore D
Product Form
Sheet

Description

Nylon Sheet, Nylon 6/12, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.