Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Nylon 6/12 Nylon Sheet 48" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-NYL-976

  • Zoro # G000399170


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Nylon 6/12
Plastic Thickness
1/8"
Plastic Color
White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-NYL-976
Zoro #
G000399170
UPC #
193005064785
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Nylon Sheet
Plastic Material
Nylon 6/12
Plastic Color
White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Material
Nylon 6/12
Operating Temp. Range
-20 Degrees to 200 Degrees F
Material Type
Standard
Tensile Strength
11,000 psi
Standards
Not Rated
Impact Strength
0.3 ft-lb/in
Plastic Thickness Tolerance
+0.003/-0.01 in
Water Absorption Rating
Poor
Maximum Temperature
200 Degrees F
Friction Rating
Slippery
Plastic Clarity
Opaque
Shape
Rectangle
Temperature Range
-20 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Water Absorption
0.3 %
Minimum Temperature
-20 Degrees F
Plastic Density
0.042 lb/cu in
Machinability
100 %
Impact Strength Rating
Poor
Backing Type
No Backing
Grade
Standard
Wear Factor
Excellent
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.4
UV Resistant
No
Plastic Hardness
Rockwell R115
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
115 HRR
Elongation
6 %
Static-Resistant
Not Static-Resistant
Dielectric Strength
27 kV/mm
Product Form
Sheet
Coefficient of Thermal Expansion
8 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Weight
6.2 lb
Product Type
Plastic Sheet
FDA Compliance
Not FDA Compliant
Flexural Modulus
1,700 MPa
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D

Description

Nylon Sheet, Nylon 6/12, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Temperature Range -20 Degrees to 200 Degrees F, Plastic Density 0.042 lb/cu in, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.