Zoro Homepage

White PET-P Rod Stock 1 ft. L, 1-1/8" Dia.

  • Mfr # 1UTX9

  • Zoro # G3147715


product price: $16.15
/ea

Key Features

Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTX9
Zoro #
G3147715
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
1-1/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter
1 1/8 in
Nominal Size
1 1/8 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.005/-0.000 in

Description

PET-P Rod, PET-P, Grade Standard, Plastic Length 12 in, Plastic Diameter 1 1/8 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.