Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PET-P Rod Stock 1 ft. L, 4" Dia.

  • Mfr # 1UVB9

  • Zoro # G3083227


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Max. Temp. (F)
230 Degrees F
Diameter Tolerance
+0.250/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVB9
Zoro #
G3083227
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
4 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
4 in dia x 1 ft L
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
12 in

Details

Item
Rod Stock
Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Max. Temp. (F)
230 Degrees F
Min. Temp. (F)
-30 Degrees F
Standards
FDA
Type
Natural Grade
Friction Rating
Very Slippery
Shape
Rod
Corrosion and Chemical Resistance
Fair
Impact Strength
0.5 ft-lb/in
Minimum Temperature
-30 Degrees F
Water Absorption
0.07 %
Plastic Clarity
Opaque
Wear Factor
Fair
Impact Strength Rating
Poor
Tensile Strength Rating
Excellent
Friction Coefficient
0.2
UV Resistant
No
Tensile Strength
12,400 psi
Maximum Temperature
210 Degrees F
Grade
Standard
Plastic Hardness Rating
Hard
Temperature Range
-30 Degrees to 210 Degrees F
Water Absorption Rating
Good
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Weight
7 lb

Description

PET-P Rod, PET-P, Grade Standard, Plastic Length 12 in, Plastic Diameter 4 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.