Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PET-P Rod Stock 10 ft. L, 1/2" Dia.

  • Mfr # 6MEN7

  • Zoro # G1981977


product price: $32.89
/ea
Item requires special delivery charges. A $2.50 per item surcharge will be applied.

Key Features

Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Min. Temp. (F)
-30 Degrees F
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEN7
Zoro #
G1981977
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Length
10 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter
1/2 in
Nominal Size
1/2 in dia x 10 ft L
Plastic Diameter Tolerance
+0.003/-0.000 in

Details

Item
Rod Stock
Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Min. Temp. (F)
-30 Degrees F
Max. Temp. (F)
230 Degrees F
Type
Natural Grade
Standards
FDA
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Water Absorption Rating
Good
Maximum Temperature
210 Degrees F
Impact Strength
0.5 ft-lb/in
Friction Rating
Very Slippery
Tensile Strength
12,400 psi
Temperature Range
-30 Degrees to 210 Degrees F
Minimum Temperature
-30 Degrees F
UV Resistant
No
Shape
Rod
Water Absorption
0.07 %
Plastic Clarity
Opaque
Grade
Standard
Friction Coefficient
0.2
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Weight
1.25 lb
Fabrication
Extruded

Description

PET-P Rod, PET-P, Grade Standard, Plastic Length 10 ft, Plastic Diameter 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.