Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PET-P Rod Stock 10 ft. L, 7/8" Dia.

  • Mfr # 6MEP6

  • Zoro # G1981959


product price: $90.79
/ea
Additional $7.50 delivery surcharge applies per item.
See details

Key Features

Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEP6
Zoro #
G1981959
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
7/8"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Length
10 ft
Nominal Size
7/8 in dia x 10 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter
7/8 in

Details

Item
Rod Stock
Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Max. Temp. (F)
230 Degrees F
Type
Natural Grade
Min. Temp. (F)
-30 Degrees F
Standards
FDA
Tensile Strength
12,400 psi
Grade
Standard
Wear Factor
Fair
Impact Strength Rating
Poor
Temperature Range
-30 Degrees to 210 Degrees F
Shape
Rod
Friction Rating
Very Slippery
Maximum Temperature
210 Degrees F
Water Absorption
0.07 %
UV Resistant
No
Minimum Temperature
-30 Degrees F
Impact Strength
0.5 ft-lb/in
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Friction Coefficient
0.2
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Weight
3.5 lb
Static-Resistant
Not Static-Resistant

Description

PET-P Rod, PET-P, Grade Standard, Plastic Length 10 ft, Plastic Diameter 7/8 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.