Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PET-P Rod Stock 3 ft. L, 1-1/4" Dia.

  • Mfr # 1UVE9

  • Zoro # G2622733


product price: $39.59
/ea

Key Features

Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Diameter Tolerance
+0.005/-0.000 in
Standards
ASTM D4603
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVE9
Zoro #
G2622733
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft.
Diameter
1-1/4"
Diameter Tolerance
+0.005/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-0.250 in
Nominal Size
1 1/4 in dia x 3 ft L
Plastic Diameter
1 1/4 in

Details

Item
Rod Stock
Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Standards
ASTM D4603
Type
Natural Grade
Min. Temp. (F)
-30 Degrees F
Max. Temp. (F)
230 Degrees F
Friction Rating
Very Slippery
Temperature Range
-30 Degrees to 210 Degrees F
Maximum Temperature
210 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Tensile Strength Rating
Excellent
Machinability
80 %
Plastic Clarity
Opaque
UV Resistant
No
Water Absorption Rating
Good
Impact Strength
0.5 ft-lb/in
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Friction Coefficient
0.2
Water Absorption
0.07 %
Tensile Strength
12,400 psi
Grade
Standard
Shape
Rod
Wear Factor
Fair
Metal Detectable
Not Metal Detectable
Rockwell Hardness
93 HRR
Wear Rate
5.00 x 10^-4 cu mm/N-m
Flexural Modulus
490,000 psi
Dielectric Strength
385 V/mil
Shore Hardness
82 Shore D
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
80 %
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F

Description

PET-P Rod, PET-P, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.