Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PET-P Rod Stock 5 ft. L, 4" Dia.

  • Mfr # 6MEP1

  • Zoro # G6978571


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MEP1
Zoro #
G6978571
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft.
Diameter
4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter
4 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Plastic Length
5 ft
Nominal Size
4 in dia x 5 ft L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Type
Natural Grade
Max. Temp. (F)
230 Degrees F
Min. Temp. (F)
-30 Degrees F
Shape
Rod
Tensile Strength Rating
Excellent
Friction Coefficient
0.2
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Maximum Temperature
210 Degrees F
Impact Strength
0.5 ft-lb/in
Minimum Temperature
-30 Degrees F
Temperature Range
-30 Degrees to 210 Degrees F
Impact Strength Rating
Poor
Tensile Strength
12,400 psi
Wear Factor
Fair
Machinability
Good
Water Absorption
0.07 %
Plastic Clarity
Opaque
UV Resistant
No
Grade
Standard
Metal Detectable
Not Metal Detectable
Wear Rate
5.00 x 10^-4 cu mm/N-m

Description

PET-P Rod, PET-P, Grade Standard, Plastic Length 5 ft, Plastic Diameter 4 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.