Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PET-P Rod Stock 6 ft. L, 1" Dia.

  • Mfr # 1UVL4

  • Zoro # G2765007


product price: $46.99
/ea

Key Features

Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Max. Temp. (F)
230 Degrees F
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVL4
Zoro #
G2765007
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Diameter
1"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Diameter
1 in
Plastic Length
6 ft
Nominal Size
1 in dia x 6 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in

Details

Item
Rod Stock
Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Max. Temp. (F)
230 Degrees F
Min. Temp. (F)
-30 Degrees F
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Type
Natural Grade
Corrosion and Chemical Resistance
Fair
Maximum Temperature
210 Degrees F
Impact Strength
0.5 ft-lb/in
Plastic Clarity
Opaque
Machinability
80 %
Wear Factor
Fair
Grade
Standard
UV Resistant
No
Plastic Hardness Rating
Hard
Temperature Range
-30 Degrees to 210 Degrees F
Shape
Rod
Water Absorption
0.07 %
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Friction Coefficient
0.2
Tensile Strength
12,400 psi
Minimum Temperature
-30 Degrees F
Water Absorption Rating
Good
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1500
Rockwell Hardness
93 HRM
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Fabrication
Extruded
Shore Hardness
85 Shore D
Dielectric Strength
385 V/mil
Light Transmission
75 %
Wear Rate
5.00 x 10^-4 cu mm/N-m
Flexural Modulus
490,000 psi

Description

PET-P Rod, PET-P, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.