Zoro Homepage

White PET-P Rod Stock 6 ft. L, 3/4" Dia.

  • Mfr # 1UVL1

  • Zoro # G2592694


product price: $26.69
/ea

Key Features

Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Type
Natural Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UVL1
Zoro #
G2592694
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Diameter
3/4"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.003/-0.000 in
Plastic Length
6 ft
Plastic Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.003/-0.000 in
Nominal Size
3/4 in dia x 6 ft L
Plastic Diameter
3/4 in

Details

Item
Rod Stock
Material
PET-P
Color
White
Tensile Strength (PSI)
12400
Standards
ASTM D4066, ASTM D5989, USDA 3-A Sanitary 10-17
Type
Natural Grade
Max. Temp. (F)
230 Degrees F
Min. Temp. (F)
-30 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Temperature Range
-30 Degrees to 210 Degrees F
Friction Rating
Very Slippery
Water Absorption
0.07 %
Plastic Clarity
Opaque
Maximum Temperature
210 Degrees F
Plastic Hardness Rating
Hard
Grade
Standard
Wear Factor
Fair
Machinability
80 %
Friction Coefficient
0.2
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Impact Strength Rating
Poor
Impact Strength
0.5 ft-lb/in
Minimum Temperature
-30 Degrees F
Tensile Strength
12,400 psi
Shape
Rod
Metal Detectable
Not Metal Detectable
Dielectric Strength
385 V/mil
Shore Hardness
85 Shore D
Flexural Modulus
490,000 psi
Light Transmission
75 %
Wear Rate
5.00 x 10^-4 cu mm/N-m
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
93 HRM
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1500
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F

Description

PET-P Rod, PET-P, Grade Standard, Plastic Length 6 ft, Plastic Diameter 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -30 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.