Zoro Homepage

White PETP Sheet Stock 12" L x 12" W x 1.000" Thick

  • Mfr # 1URE9

  • Zoro # G3023054


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URE9
Zoro #
G3023054
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.000"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
1.000"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Tensile Strength
12,400 psi
Material Type
Natural Grade
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Operating Temp. Range
-40 Degrees to 210 Degrees F
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Color Family
White
Material
PETP
Impact Strength
0.5 ft-lb/in
Friction Coefficient
0.2
Grade
Standard
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M101
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-10%
Friction Rating
Very Slippery
Machinability
80 %
Impact Strength Rating
Poor
Shape
Square
Minimum Temperature
-30 Degrees F
Maximum Temperature
210 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Fair
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Temperature Range
-40 Degrees to 210 Degrees F
Water Absorption
0.07 %
Water Absorption Rating
Good
Standards
ASTM D4603
Plastic Density
1.38 g/cc
Maximum Adhesive Temperature
210 Degrees F
Minimum Adhesive Temperature
176 Degrees F
Rockwell Hardness
93 HRM
Flexural Modulus
490,000 psi
Wear Rate
2.00 x 10^-6 cu mm/N-m
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
385 V/mil
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Product Form
Sheet
Fabrication
Extruded
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Elongation
19 %
Light Transmission
80 %
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Shore Hardness
82 Shore D

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 1.38 g/cc, Plastic Hardness Rockwell M101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.