Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PETP Sheet Stock 12" L x 12" W x 1.250" Thick

  • Mfr # 1URF3

  • Zoro # G2610422


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
1.250"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URF3
Zoro #
G2610422
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.250"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
1.250"
Width
12"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Thickness Tolerance
+/-10%
Tensile Strength
12,400 psi
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Material Type
Natural Grade
Plastic Grouping
Sheet Stock
Material Color Family
White
Operating Temp. Range
-40 Degrees to 210 Degrees F
Material
PETP
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M101
Temperature Range
-40 Degrees to 210 Degrees F
UV Resistant
No
Maximum Temperature
210 Degrees F
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
Impact Strength
0.5 ft-lb/in
Grade
Standard
Minimum Temperature
-30 Degrees F
Water Absorption
0.07 %
Friction Rating
Very Slippery
Wear Factor
Fair
Friction Coefficient
0.2
Machinability
80 %
Shape
Square
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Maximum Adhesive Temperature
210 Degrees F
Minimum Adhesive Temperature
176 Degrees F
Plastic Density
1.38 g/cc
Standards
ASTM D4603
Wear Rate
2.00 x 10^-6 cu mm/N-m
Dielectric Strength
385 V/mil
Product Type
Plastic Sheet
Rockwell Hardness
93 HRM
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
490,000 psi
UV-Resistant
Not UV-Resistant
Shore Hardness
82 Shore D
Fabrication
Extruded
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Product Form
Sheet
Elongation
19 %
Light Transmission
80 %
Metal Detectable
Not Metal Detectable

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 1.38 g/cc, Plastic Hardness Rockwell M101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.