Zoro Homepage

White PETP Sheet Stock 12" L x 12" W x 1.750" Thick

  • Mfr # 1URF9

  • Zoro # G3282544


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
1.750"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URF9
Zoro #
G3282544
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.750"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
12"
Thickness
1.750"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Material Type
Natural Grade
Tensile Strength
12,400 psi
Operating Temp. Range
-40 Degrees to 210 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Material Color Family
White
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material
PETP
Impact Strength Rating
Poor
Wear Factor
Fair
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Maximum Temperature
210 Degrees F
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Grade
Standard
UV Resistant
No
Machinability
80 %
Impact Strength
0.5 ft-lb/in
Water Absorption
0.07 %
Minimum Temperature
-30 Degrees F
Plastic Thickness Tolerance
+/-10%
Tensile Strength Rating
Excellent
Temperature Range
-40 Degrees to 210 Degrees F
Water Absorption Rating
Good
Shape
Square
Plastic Hardness
Rockwell M101
Plastic Density
1.38 g/cc
Standards
ASTM D4603
Maximum Adhesive Temperature
210 Degrees F
Minimum Adhesive Temperature
176 Degrees F
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
Product Type
Plastic Sheet
Dielectric Strength
385 V/mil
Shore Hardness
82 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
490,000 psi
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Light Transmission
80 %
Elongation
19 %
Rockwell Hardness
93 HRM
Wear Rate
2.00 x 10^-6 cu mm/N-m
UV-Resistant
Not UV-Resistant

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 1.38 g/cc, Plastic Hardness Rockwell M101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.