Zoro Homepage

White PETP Sheet Stock 24" L x 12" W x 2.500" Thick

  • Mfr # 1URR2

  • Zoro # G2768753


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URR2
Zoro #
G2768753
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
2.500"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
24"
Width
12"
Thickness
2.500"
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Operating Temp. Range
-40 Degrees to 210 Degrees F
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Natural Grade
Tensile Strength
12,400 psi
Material Color Family
White
Material
PETP
Minimum Temperature
-30 Degrees F
Friction Coefficient
0.2
Water Absorption
0.07 %
Temperature Range
-40 Degrees to 210 Degrees F
Grade
Standard
Water Absorption Rating
Good
UV Resistant
No
Plastic Clarity
Opaque
Shape
Rectangle
Plastic Hardness
Rockwell M101
Wear Factor
Fair
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Impact Strength Rating
Poor
Machinability
80 %
Maximum Temperature
210 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-10%
Impact Strength
0.5 ft-lb/in
Tensile Strength Rating
Excellent
Maximum Adhesive Temperature
210 Degrees F
Minimum Adhesive Temperature
176 Degrees F
Standards
ASTM D4603
Plastic Density
1.38 g/cc
Fabrication
Extruded
Elongation
19 %
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
2.00 x 10^-6 cu mm/N-m
Flexural Modulus
490,000 psi
Dielectric Strength
385 V/mil
Rockwell Hardness
93 HRM
Shore Hardness
82 Shore D
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Light Transmission
80 %
Product Form
Sheet

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 2.5 in, White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 1.38 g/cc, Plastic Hardness Rockwell M101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.