Zoro Homepage

White PETP Sheet Stock 24" L x 12" W x 3.500" Thick

  • Mfr # 1URR8

  • Zoro # G2581266


product price: $1,326.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PETP
Plastic Thickness
3.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1URR8
Zoro #
G2581266
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
3.500"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
3.500"
Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PETP
Plastic Color
White
Max. Temp. (F)
210 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
White
Material Color Family
White
Plastic Properties
Chemical/Corrosion Resistant, Wear Material
Tensile Strength
12,400 psi
Operating Temp. Range
-40 Degrees to 210 Degrees F
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Natural Grade
Material
PETP
Friction Coefficient
0.2
Grade
Standard
Impact Strength Rating
Poor
Water Absorption
0.07 %
Machinability
80 %
Temperature Range
-40 Degrees to 210 Degrees F
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
Wear Factor
Fair
Friction Rating
Very Slippery
Maximum Temperature
210 Degrees F
Impact Strength
0.5 ft-lb/in
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption Rating
Good
Minimum Temperature
-30 Degrees F
UV Resistant
No
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M101
Plastic Density
1.38 g/cc
Maximum Adhesive Temperature
210 Degrees F
Minimum Adhesive Temperature
176 Degrees F
Standards
ASTM D4603
Light Transmission
80 %
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
0.33 x 10^-4/ Degrees F
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
490,000 psi
Wear Rate
2.00 x 10^-6 cu mm/N-m
Static-Resistant
Not Static-Resistant
Shore Hardness
82 Shore D
Product Form
Sheet
Dielectric Strength
385 V/mil
Elongation
19 %
Product Type
Plastic Sheet
Rockwell Hardness
93 HRM
Fabrication
Extruded

Description

Polyester Sheet, Polyester, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 3.5 in, White, Plastic Clarity Opaque, Tensile Strength 12,400 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.07 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Density 1.38 g/cc, Plastic Hardness Rockwell M101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.